
Hydraulic replacement filter for OFILTRMAN0000000019 / NAVALIMPIANTI
Mfr # B1HF0006639
Zoro # G310476318
product price: $31.79
/ea
Sold in multiples of 4 for $127.16
Key Features
Replaces OEM Brand
NAVALIMPIANTI
Filter Media
Microglass
Micron Rating
10 ยต
Length
3.386"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006639
Zoro #
G310476318
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.386"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
NAVALIMPIANTI
Replaces OEM Part
OFILTRMAN0000000019
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0017232 is a quality replacement for NAVALIMPIANTI / OFILTRMAN0000000019.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.