Zoro Homepage

Hydraulic replacement filter for P1404040045 / CAMERON COMPRESSION

  • Mfr # B1HF0186816

  • Zoro # G011934100


product price: $52.65
/ea

Key Features

Application
Filtration
Outside Dia.
3"
Length
4.69"
Inside Dia.
1.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186816
Zoro #
G011934100
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3"
Length
4.69"
Inside Dia.
1.12"

Details

Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0186818 is a quality replacement for CAMERON COMPRESSION / P1404040045.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.