Zoro Homepage

Hydraulic replacement filter for P171522 / DONALDSON

  • Mfr # B1HF0091428

  • Zoro # G410489201


product price: $20.65
/ea
Sold in multiples of 4 for $82.60

Key Features

Replaces OEM Brand
DONALDSON
Filter Media
Cellulose
Micron Rating
25 ยต
Length
3.346"
Outside Dia.
2.756"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091428
Zoro #
G410489201
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.346"
Outside Dia.
2.756"
Inside Diameter
1.161"

Details

Replaces OEM Brand
DONALDSON
Replaces OEM Part
P171522
Filter Media
Cellulose
Micron Rating
25 ยต
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0091907 is a quality replacement for DONALDSON / P171522.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.