
Hydraulic replacement filter for P171689 / DONALDSON
Mfr # B1HF0117540
Zoro # G211453234
product price: $70.55
/eaSold in multiples of 2 for $141.10
Key Features
Microns
125 ยต
Length
6.84"
Application
Filtration
Inside Dia.
1.62"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117540
Zoro #
G211453234
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.84"
Inside Dia.
1.62"
Outside Dia.
2.12"
Details
Microns
125 ยต
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Microglass
Description
Beta 1 Filters B1HF0117583 is a quality replacement for DONALDSON / P171689.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.