
Hydraulic replacement filter for P171747 / DONALDSON
Mfr # B1HF0006571
Zoro # G512357729
product price: $100.99
/eaSold in multiples of 2 for $201.98
Free Shipping & Returns
Key Features
Length
14.764 in
Outside Dia.
3.071 in
Head Material
Microglass
Microns
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006571
Zoro #
G512357729
UPC #
-
Country of Origin
Italy
Dimensions
Length
14.764 in
Outside Dia.
3.071 in
Inside Dia.
1.594 in
Details
Head Material
Microglass
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0008157 is a quality replacement for DONALDSON / P171747.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.