
Hydraulic replacement filter for P174749 / DONALDSON
Mfr # B1HF0117598
Zoro # G411453270
product price: $160.99
/eaSold in multiples of 2 for $321.98
Free Shipping & Returns
Key Features
Application
Filtration
Microns
5 ยต
Head Material
Polyester Felt
Length
4.75"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117598
Zoro #
G411453270
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.75"
Inside Dia.
3"
Outside Dia.
4.38"
Details
Application
Filtration
Microns
5 ยต
Head Material
Polyester Felt
Filter Media
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0117597 is a quality replacement for DONALDSON / P174749.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.