
Hydraulic replacement filter for P2093301 / ARGO-HYTOS
Mfr # B1HF0117413
Zoro # G610489841
product price: $38.95
/eaSold in multiples of 4 for $155.80
Key Features
Replaces OEM Brand
ARGO-HYTOS
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117413
Zoro #
G610489841
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.504"
Length
12.913"
Inside Diameter
1.98"
Details
Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
P2093301
Filter Media
Cellulose
Micron Rating
10 ยต
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0117441 is a quality replacement for ARGO-HYTOS / P2093301.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.