
Hydraulic replacement filter for P3083301 / ARGO-HYTOS
Mfr # B1HF0048124
Zoro # G710479155
product price: $71.85
/eaSold in multiples of 2 for $143.70
Key Features
Replaces OEM Brand
ARGO-HYTOS
Filter Media
Reinforced Cellulose
Micron Rating
10 ยต
Outside Dia.
3.071"
Head Material
Reinforced Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048124
Zoro #
G710479155
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
13.11"
Inside Diameter
1.594"
Details
Replaces OEM Brand
ARGO-HYTOS
Replaces OEM Part
P3083301
Filter Media
Reinforced Cellulose
Micron Rating
10 ยต
Head Material
Reinforced Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0048123 is a quality replacement for ARGO-HYTOS / P3083301.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.