Zoro Homepage

Hydraulic replacement filter for P320EAH124N4 / PUROLATOR

  • Mfr # B1HF0007913

  • Zoro # G511451466


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Microglass
Length
10"
Outside Dia.
11.5"
Application
Filtration
Inside Dia.
4.84"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007913
Zoro #
G511451466
UPC #
-
Country of Origin
Italy

Dimensions

Length
10"
Outside Dia.
11.5"
Inside Dia.
4.84"

Details

Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Head Material
Cellulose
Microns
5 ยต

Description

Beta 1 Filters B1HF0020598 is a quality replacement for PUROLATOR / P320EAH124N4.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.