Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for P320EAH254N4 / PUROLATOR

  • Mfr # B1HF0007915

  • Zoro # G714229473


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Microns
20
Length
9.29 in
Inside Dia.
1.58 in
Application
Filtration
Outside Dia.
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007915
Zoro #
G714229473
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.29 in
Inside Dia.
1.58 in
Outside Dia.
3.07 in

Details

Microns
20
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Replaces Part
P320EAH254N4
Material
Microglass
Replaces Brand
PUROLATOR

Description

Beta 1 Filters B1HF0020606 is a quality replacement for PUROLATOR / P320EAH254N4.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for P320EAH254N4 / PUROLATOR
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.