
Hydraulic replacement filter for P320EAM403N6 / PUROLATOR
Mfr # B1HF0020658
Zoro # G314229293
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Microns
40
Outside Dia.
3.07 in
Filter Media
Wire Mesh
Inside Dia.
1.59 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0020658
Zoro #
G314229293
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Inside Dia.
1.59 in
Length
14.76 in
Details
Microns
40
Filter Media
Wire Mesh
Item
Hydraulic Filter
Application
Filtration
Replaces Brand
PUROLATOR
Material
Wire Mesh
Replaces Part
P320EAM403N6
Description
Beta 1 Filters B1HF0020657 is a quality replacement for PUROLATOR / P320EAM403N6.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for P320EAM403N6 / PUROLATOR
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.