Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for P561322 / DONALDSON
- Mfr # B1HF0055193
- Zoro # G810480419
product price:Â
$
54.25
/ea
Sold in multiples of 4 for
$217.00
Key Features
Replaces OEM Brand
DONALDSON
Replaces OEM Part
P561322
Filter Media
Wire Mesh
Micron Rating
40 µ
Length
3.268"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1HF0055193
- Zoro #
- G810480419
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 3.268"
- Outside Dia.
- 1.772"
- Inside Diameter
- 0.953"
Details
- Replaces OEM Brand
- DONALDSON
- Replaces OEM Part
- P561322
- Filter Media
- Wire Mesh
- Micron Rating
- 40 µ
- Application
- Filtration
- Head Material
- Wire Mesh
Description
Beta 1 Filters B1HF0055192 is a quality replacement for DONALDSON / P561322.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.