Zoro Homepage

Hydraulic replacement filter for P561323 / DONALDSON

  • Mfr # B1HF0055195

  • Zoro # G710480403


product price: $58.95
/ea
Sold in multiples of 4 for $235.80

Key Features

Replaces OEM Brand
DONALDSON
Filter Media
Wire Mesh
Micron Rating
60 µ
Length
3.268"
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055195
Zoro #
G710480403
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.268"
Outside Dia.
1.772"
Inside Diameter
0.953"

Details

Replaces OEM Brand
DONALDSON
Replaces OEM Part
P561323
Filter Media
Wire Mesh
Micron Rating
60 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0055194 is a quality replacement for DONALDSON / P561323.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.