Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for P561447 / DONALDSON

  • Mfr # B1HF0055300

  • Zoro # G110480874


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
DONALDSON
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Length
14.803"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0055300
Zoro #
G110480874
UPC #
-
Country of Origin
Italy

Dimensions

Length
14.803"
Outside Dia.
2.913"
Inside Diameter
1.587"

Details

Replaces OEM Brand
DONALDSON
Replaces OEM Part
P561447
Filter Media
Wire Mesh
Micron Rating
25 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0055299 is a quality replacement for DONALDSON / P561447.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.