
Hydraulic replacement filter for P564553 / DONALDSON
Mfr # B1HF0001231
Zoro # G712360444
product price: $137.99
/eaSold in multiples of 2 for $275.98
Free Shipping & Returns
Key Features
Inside Dia.
2.008 in
Head Material
Microglass
Outside Dia.
3.11 in
Microns
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001231
Zoro #
G712360444
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.008 in
Outside Dia.
3.11 in
Length
12.677 in
Details
Item
Hydraulic Filter
Head Material
Microglass
Microns
5 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0002622 is a quality replacement for DONALDSON / P564553.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.