
Hydraulic replacement filter for P566261 / DONALDSON
Mfr # B1HF0001205
Zoro # G910484799
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
DONALDSON
Filter Media
Microglass
Micron Rating
3 µ
Outside Dia.
5.394"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001205
Zoro #
G910484799
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.394"
Length
14.646"
Inside Diameter
3.78"
Details
Replaces OEM Brand
DONALDSON
Replaces OEM Part
P566261
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0002506 is a quality replacement for DONALDSON / P566261.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.