
Hydraulic replacement filter for P82060GFB / PTI/TEXTRON
Mfr # B1HF0007417
Zoro # G414231684
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Inside Dia.
1.5 in
Outside Dia.
2.99 in
Length
16.77 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007417
Zoro #
G414231684
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.5 in
Outside Dia.
2.99 in
Length
16.77 in
Details
Filter Media
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
3
Material
Microglass
Replaces Part
P82060GFB
Replaces Brand
PTI/TEXTRON
Description
Beta 1 Filters B1HF0020130 is a quality replacement for PTI/TEXTRON / P82060GFB.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for P82060GFB / PTI/TEXTRON
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.