
Hydraulic replacement filter for P9606D13H2010 / MAHLE
Mfr # B1HF0006521
Zoro # G110479328
product price: $79.75
/eaSold in multiples of 2 for $159.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAHLE
Replaces OEM Part
P9606D13H2010
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006521
Zoro #
G110479328
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.953 in
Outside Dia.
3.071 in
Details
Replaces OEM Brand
MAHLE
Replaces OEM Part
P9606D13H2010
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0014028 is a quality replacement for MAHLE / P9606D13H2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.