
Hydraulic replacement filter for PF444 / AC DELCO
Mfr # B1HF0038897
Zoro # G011453274
product price: $92.89
/eaSold in multiples of 2 for $185.78
Free Shipping & Returns
Key Features
Length
5.315"
Inside Dia.
1.406"
Outside Dia.
2.362"
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0038897
Zoro #
G011453274
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.315"
Inside Dia.
1.406"
Outside Dia.
2.362"
Details
Item
Hydraulic Filter
Filter Media
Cellulose
Application
Filtration
Head Material
Cellulose
Microns
25 ยต
Description
Beta 1 Filters B1HF0038898 is a quality replacement for AC DELCO / PF444.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.