
Hydraulic replacement filter for PI22113VGHREO / INGERSOLL RAND
Mfr # B1HF0026826
Zoro # G110486722
product price: $183.99
/eaSold in multiples of 2 for $367.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
INGERSOLL RAND
Filter Media
Microglass
Micron Rating
3 ยต
Length
9.685"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026826
Zoro #
G110486722
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.685"
Outside Dia.
1.85"
Inside Diameter
1.004"
Details
Replaces OEM Brand
INGERSOLL RAND
Replaces OEM Part
PI22113VGHREO
Filter Media
Microglass
Micron Rating
3 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0029363 is a quality replacement for INGERSOLL RAND / PI22113VGHREO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.