
Hydraulic replacement filter for PI310810VG16E / INGERSOLL RAND
Mfr # B1HF0026365
Zoro # G510486544
product price: $48.25
/eaSold in multiples of 4 for $193.00
Key Features
Replaces OEM Brand
INGERSOLL RAND
Filter Media
Microglass
Micron Rating
10 µ
Length
6.772"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026365
Zoro #
G510486544
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.772"
Outside Dia.
1.85"
Inside Diameter
1.004"
Details
Replaces OEM Brand
INGERSOLL RAND
Replaces OEM Part
PI310810VG16E
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0029368 is a quality replacement for INGERSOLL RAND / PI310810VG16E.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.