
Hydraulic replacement filter for PI311110VG16E / INGERSOLL RAND
Mfr # B1HF0026373
Zoro # G710475331
product price: $51.49
/eaSold in multiples of 4 for $205.96
Key Features
Replaces OEM Brand
INGERSOLL RAND
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
1.85"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0026373
Zoro #
G710475331
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.85"
Length
9.685"
Inside Diameter
1.004"
Details
Replaces OEM Brand
INGERSOLL RAND
Replaces OEM Part
PI311110VG16E
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0029369 is a quality replacement for INGERSOLL RAND / PI311110VG16E.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.