
Hydraulic replacement filter for PI36004DN / FILTRATION GROUP
Mfr # B1HF0119897
Zoro # G611451441
product price: $72.99
/eaSold in multiples of 2 for $145.98
Key Features
Application
Filtration
Length
15.75"
Head Material
Cellulose/Poly Blend
Outside Dia.
7.56"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0119897
Zoro #
G611451441
UPC #
-
Country of Origin
Italy
Dimensions
Length
15.75"
Outside Dia.
7.56"
Inside Dia.
4.41"
Details
Application
Filtration
Head Material
Cellulose/Poly Blend
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
5 ยต
Description
Beta 1 Filters B1HF0120450 is a quality replacement for FILTRATION GROUP / PI36004DN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.