
Hydraulic replacement filter for PI5211SMXVST6 / FILTRATION GROUP
Mfr # B1HF0026997
Zoro # G110482441
product price: $183.99
/eaSold in multiples of 2 for $367.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTRATION GROUP
Filter Media
Microglass
Micron Rating
5 µ
Outside Dia.
1.85"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026997
Zoro #
G110482441
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.85"
Length
9.685"
Inside Diameter
1.004"
Details
Replaces OEM Brand
FILTRATION GROUP
Replaces OEM Part
PI5211SMXVST6
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0028428 is a quality replacement for FILTRATION GROUP / PI5211SMXVST6.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.