
Hydraulic replacement filter for PI72010DN / FILTRATION GROUP
Mfr # B1HF0119983
Zoro # G110497957
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTRATION GROUP
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0119983
Zoro #
G110497957
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.803"
Outside Dia.
1.752"
Inside Diameter
0.878"
Details
Replaces OEM Brand
FILTRATION GROUP
Replaces OEM Part
PI72010DN
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0120484 is a quality replacement for FILTRATION GROUP / PI72010DN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.