Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for PI8311DRG40 / MAHLE

  • Mfr # B1HF0027123

  • Zoro # G110478987


product price: $74.15
/ea
Sold in multiples of 4 for $296.60

Key Features

Replaces OEM Brand
MAHLE
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Length
9.685"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0027123
Zoro #
G110478987
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.685"
Outside Dia.
1.85"
Inside Diameter
1.004"

Details

Replaces OEM Brand
MAHLE
Replaces OEM Part
PI8311DRG40
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration

Description

Beta 1 Filters B1HF0030557 is a quality replacement for MAHLE / PI8311DRG40.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.