Zoro Homepage

Hydraulic replacement filter for PI8330DRG40 / MAHLE

  • Mfr # B1HF0026440

  • Zoro # G211453173


product price: $139.99
/ea
Sold in multiples of 2 for $279.98
Free Shipping & Returns

Key Features

Microns
40 ยต
Application
Filtration
Filter Media
Wire Mesh
Length
16.75"
Inside Dia.
7.44"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026440
Zoro #
G211453173
UPC #
-
Country of Origin
Italy

Dimensions

Length
16.75"
Inside Dia.
7.44"
Outside Dia.
23.75"

Details

Microns
40 ยต
Application
Filtration
Filter Media
Wire Mesh
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0030559 is a quality replacement for MAHLE / PI8330DRG40.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.