Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for PI8445DRG60 / FILTRATION GROUP

  • Mfr # B1HF0026429

  • Zoro # G511451510


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Inside Dia.
2.028"
Head Material
Wire Mesh
Outside Dia.
3.898"
Microns
25 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026429
Zoro #
G511451510
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.028"
Outside Dia.
3.898"
Length
8.268"

Details

Filter Media
Wire Mesh
Head Material
Wire Mesh
Item
Hydraulic Filter
Microns
25 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0028469 is a quality replacement for FILTRATION GROUP / PI8445DRG60.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.