Hydraulic replacement filter for PIN10025825SSV / NATIONAL FILTERS
Mfr # B1HF0187409
Zoro # G311452908
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Head Material
Microglass
Application
Filtration
Inside Dia.
2.008"
Length
4.331"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0187409
Zoro #
G311452908
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
2.008"
Length
4.331"
Outside Dia.
3.11"
Details
Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
20 ยต
Description
Beta 1 Filters B1HF0131686 is a quality replacement for NATIONAL FILTERS / PIN10025825SSV.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.