
Hydraulic replacement filter for PL1504A010AHP01 / MP FILTRI
Mfr # B1HF0007045
Zoro # G911452872
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
6.25"
Application
Filtration
Head Material
Cellulose
Microns
5 ยต
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007045
Zoro #
G911452872
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
6.25"
Inside Dia.
3.69"
Length
14.75"
Details
Application
Filtration
Head Material
Cellulose
Microns
5 ยต
Filter Media
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0016471 is a quality replacement for MP FILTRI / PL1504A010AHP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.