
Hydraulic replacement filter for PMH4156G / NATIONAL FILTERS
Mfr # B1HF0034880
Zoro # G511451442
product price: $45.65
/eaSold in multiples of 4 for $182.60
Key Features
Filter Media
Microglass
Microns
5 ยต
Inside Dia.
6.12"
Head Material
Cellulose/Poly Blend
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034880
Zoro #
G511451442
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
6.12"
Outside Dia.
11"
Length
5"
Details
Filter Media
Microglass
Microns
5 ยต
Head Material
Cellulose/Poly Blend
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0036487 is a quality replacement for NATIONAL FILTERS / PMH4156G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.