Zoro Homepage

Hydraulic replacement filter for PMH85151560SS / NATIONAL FILTERS

  • Mfr # B1HF0026429

  • Zoro # G511453019


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Head Material
Cellulose
Length
17.992"
Application
Filtration
Outside Dia.
6.083"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026429
Zoro #
G511453019
UPC #
-
Country of Origin
Italy

Dimensions

Length
17.992"
Outside Dia.
6.083"
Inside Dia.
2.618"

Details

Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0031356 is a quality replacement for NATIONAL FILTERS / PMH85151560SS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.