Zoro Homepage

Hydraulic replacement filter for PPL89002610GVS / NATIONAL FILTERS

  • Mfr # B1HF0034207

  • Zoro # G810485247


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
NATIONAL FILTERS
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Length
25.709"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034207
Zoro #
G810485247
UPC #
-
Country of Origin
Italy

Dimensions

Length
25.709"
Outside Dia.
3.78"
Inside Diameter
2.224"

Details

Replaces OEM Brand
NATIONAL FILTERS
Replaces OEM Part
PPL89002610GVS
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0036508 is a quality replacement for NATIONAL FILTERS / PPL89002610GVS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.