
Hydraulic replacement filter for PSH410U / TAISEI KOGYO
Mfr # B1HF0006871
Zoro # G414230571
product price: $54.69
/eaSold in multiples of 4 for $218.76
Key Features
Length
8.23 in
Microns
10
Application
Filtration
Outside Dia.
3.07 in
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006871
Zoro #
G414230571
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.23 in
Outside Dia.
3.07 in
Inside Dia.
1.7 in
Details
Microns
10
Application
Filtration
Filter Media
Cellulose
Item
Hydraulic Filter
Replaces Part
PSH410U
Replaces Brand
TAISEI KOGYO
Material
Cellulose
Description
Beta 1 Filters B1HF0023369 is a quality replacement for TAISEI KOGYO / PSH410U.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for PSH410U / TAISEI KOGYO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.