
Hydraulic replacement filter for PSH420UW / TAISEI KOGYO
Mfr # B1HF0008085
Zoro # G814230751
product price: $133.99
/eaSold in multiples of 2 for $267.98
Free Shipping & Returns
Key Features
Inside Dia.
1.7 in
Length
8.23 in
Outside Dia.
3.07 in
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0008085
Zoro #
G814230751
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.7 in
Length
8.23 in
Outside Dia.
3.07 in
Details
Item
Hydraulic Filter
Filter Media
Wire Mesh
Application
Filtration
Microns
25
Material
Wire Mesh
Replaces Brand
TAISEI KOGYO
Replaces Part
PSH420UW
Description
Beta 1 Filters B1HF0023373 is a quality replacement for TAISEI KOGYO / PSH420UW.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for PSH420UW / TAISEI KOGYO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.