
Hydraulic replacement filter for PSH63M / TAISEI KOGYO
Mfr # B1HF0006533
Zoro # G314231241
product price: $135.99
/eaSold in multiples of 2 for $271.98
Free Shipping & Returns
Key Features
Length
16.85 in
Inside Dia.
1.7 in
Filter Media
Microglass
Microns
3
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006533
Zoro #
G314231241
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.85 in
Inside Dia.
1.7 in
Outside Dia.
3.07 in
Details
Item
Hydraulic Filter
Filter Media
Microglass
Microns
3
Application
Filtration
Material
Microglass
Replaces Brand
TAISEI KOGYO
Replaces Part
PSH63M
Description
Beta 1 Filters B1HF0023400 is a quality replacement for TAISEI KOGYO / PSH63M.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for PSH63M / TAISEI KOGYO
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.