Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for PT2125 / BALDWIN

  • Mfr # B1HF0038897

  • Zoro # G211453142


product price: $92.89
/ea
Sold in multiples of 2 for $185.78
Free Shipping & Returns

Key Features

Inside Dia.
0.937"
Outside Dia.
2.008"
Head Material
Microglass
Length
12.992"
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0038897
Zoro #
G211453142
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
0.937"
Outside Dia.
2.008"
Length
12.992"

Details

Head Material
Microglass
Microns
10 ยต
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0038935 is a quality replacement for BALDWIN / PT2125.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.