
Hydraulic replacement filter for PT23023 / BALDWIN
Mfr # B1HF0026429
Zoro # G411451535
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Length
3.06"
Filter Media
Wire Mesh
Outside Dia.
3.94"
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0026429
Zoro #
G411451535
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.06"
Outside Dia.
3.94"
Inside Dia.
2.63"
Details
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Cellulose
Application
Filtration
Microns
5 ยต
Description
Beta 1 Filters B1HF0026450 is a quality replacement for BALDWIN / PT23023.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.