
Hydraulic replacement filter for PT23085MPG / BALDWIN
Mfr # B1HF0048215
Zoro # G410479677
product price: $82.15
/eaSold in multiples of 4 for $328.60
Free Shipping & Returns
Key Features
Replaces OEM Brand
BALDWIN
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
3.071"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048215
Zoro #
G410479677
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
9.134"
Inside Diameter
1.594"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT23085MPG
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0048250 is a quality replacement for BALDWIN / PT23085MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.