
Hydraulic replacement filter for PT23093MPG / BALDWIN
Mfr # B1HF0052819
Zoro # G410477741
product price: $81.25
/eaSold in multiples of 2 for $162.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
BALDWIN
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0052819
Zoro #
G410477741
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.362"
Length
9.055"
Inside Diameter
1.346"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT23093MPG
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0052818 is a quality replacement for BALDWIN / PT23093MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.