
Hydraulic replacement filter for PT23326 / BALDWIN
Mfr # B1HF0055165
Zoro # G510480221
product price: $143.99
/eaSold in multiples of 2 for $287.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
BALDWIN
Filter Media
Wire Mesh
Micron Rating
25 ยต
Head Material
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0055165
Zoro #
G510480221
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.89"
Outside Dia.
2.362"
Inside Diameter
1.346"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT23326
Filter Media
Wire Mesh
Micron Rating
25 ยต
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0055164 is a quality replacement for BALDWIN / PT23326.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.