
Hydraulic replacement filter for PT493 / BALDWIN
Mfr # B1HF0152574
Zoro # G311934077
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Length
18.62"
Outside Dia.
4.94"
Inside Dia.
1.16"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0152574
Zoro #
G311934077
UPC #
-
Country of Origin
United States
Dimensions
Length
18.62"
Outside Dia.
4.94"
Inside Dia.
1.16"
Details
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0152576 is a quality replacement for BALDWIN / PT493.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.