
Hydraulic replacement filter for PT830610 / BALDWIN
Mfr # B1HF0127099
Zoro # G710492383
product price: $64.75
/eaSold in multiples of 2 for $129.50
Key Features
Replaces OEM Brand
BALDWIN
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
3.898"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0127099
Zoro #
G710492383
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.898"
Length
9.213"
Inside Diameter
1.969"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT830610
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0127098 is a quality replacement for BALDWIN / PT830610.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.