Zoro Homepage

Hydraulic replacement filter for PT8960MPG / BALDWIN

  • Mfr # B1HF0075411

  • Zoro # G510481495


product price: $65.99
/ea
Sold in multiples of 4 for $263.96

Key Features

Replaces OEM Brand
BALDWIN
Filter Media
Microglass
Micron Rating
10 µ
Length
3.661"
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0075411
Zoro #
G510481495
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.661"
Outside Dia.
1.378"
Inside Diameter
0.492"

Details

Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT8960MPG
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0075582 is a quality replacement for BALDWIN / PT8960MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.