
Hydraulic replacement filter for PT8973MPG / BALDWIN
Mfr # B1HF0047998
Zoro # G710479506
product price: $95.75
/eaSold in multiples of 2 for $191.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
BALDWIN
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0047998
Zoro #
G710479506
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.606"
Outside Dia.
2.362"
Inside Diameter
1.406"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT8973MPG
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0048291 is a quality replacement for BALDWIN / PT8973MPG.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.