Zoro Homepage

Hydraulic replacement filter for PT9181 / BALDWIN

  • Mfr # B1HF0091507

  • Zoro # G211451674


product price: $28.35
/ea
Sold in multiples of 4 for $113.40

Key Features

Outside Dia.
2.99"
Application
Filtration
Microns
10 ยต
Head Material
Cellulose
Inside Dia.
1.594"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091507
Zoro #
G211451674
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.99"
Inside Dia.
1.594"
Length
4.72"

Details

Application
Filtration
Microns
10 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Cellulose

Description

Beta 1 Filters B1HF0091506 is a quality replacement for BALDWIN / PT9181.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.