Zoro Homepage

Hydraulic replacement filter for PT9206 / BALDWIN

  • Mfr # B1HF0006869

  • Zoro # G312361759


product price: $25.55
/ea
Sold in multiples of 4 for $102.20

Key Features

Head Material
Cellulose
Outside Dia.
1.772 in
Application
Filtration
Length
3.386 in
Inside Dia.
1.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006869
Zoro #
G312361759
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.772 in
Length
3.386 in
Inside Dia.
1.004 in

Details

Head Material
Cellulose
Application
Filtration
Item
Hydraulic Filter
Microns
25 ยต

Description

Beta 1 Filters B1HF0006868 is a quality replacement for BALDWIN / PT9206.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.