
Hydraulic replacement filter for PT9212 / BALDWIN
Mfr # B1HF0132381
Zoro # G010493592
product price: $99.69
/eaSold in multiples of 2 for $199.38
Free Shipping & Returns
Key Features
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT9212
Filter Media
Synthetic Polyester
Micron Rating
10 ยต
Head Material
Synthetic Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0132381
Zoro #
G010493592
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.957"
Length
13.228"
Inside Diameter
2.402"
Details
Replaces OEM Brand
BALDWIN
Replaces OEM Part
PT9212
Filter Media
Synthetic Polyester
Micron Rating
10 ยต
Head Material
Synthetic Polyester
Application
Filtration
Description
Beta 1 Filters B1HF0132382 is a quality replacement for BALDWIN / PT9212.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.