
Hydraulic replacement filter for PT9274 / BALDWIN
Mfr # B1HF0091531
Zoro # G411451818
product price: $167.99
/eaSold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Filter Media
Wire Mesh
Microns
10 ยต
Application
Filtration
Length
8.661"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091531
Zoro #
G411451818
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.661"
Outside Dia.
3.898"
Inside Dia.
1.594"
Details
Filter Media
Wire Mesh
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Description
Beta 1 Filters B1HF0091530 is a quality replacement for BALDWIN / PT9274.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.