
Hydraulic replacement filter for PT9486MPG / BALDWIN
Mfr # B1HF0006886
Zoro # G314231883
product price: $102.99
/eaSold in multiples of 2 for $205.98
Free Shipping & Returns
Key Features
Filter Media
Microglass
Outside Dia.
3.07 in
Inside Dia.
1.59 in
Microns
20
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006886
Zoro #
G314231883
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Inside Dia.
1.59 in
Length
5.51 in
Details
Filter Media
Microglass
Item
Hydraulic Filter
Microns
20
Application
Filtration
Replaces Brand
BALDWIN
Material
Microglass
Replaces Part
PT9486MPG
Description
Beta 1 Filters B1HF0006885 is a quality replacement for BALDWIN / PT9486MPG.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for PT9486MPG / BALDWIN
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.